Shop All Lock Nuts
Newport Fasteners
Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated, 0.32 in Ht, 100 PK
Mfr # 255128-PR-100
Zoro # G306327723
product price: $40.49
/pk 100, $0.40/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Hex Type Standard Hex
- Material Steel
- Material Grade/Class Grade C
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 255128-PR-100
- Zoro # G306327723
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Height | 0.32 in |
Hex Width | 1/2 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Material Grade/Class | Grade C |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
5/16"-24 Non Flanged Stover Locknuts Automation Style/Grade C/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb #10-32 X 1-3/4in 18-8 Stainless Steel 25PK (9004386)
- ZORO SELECT Heavy Hex Nut, 2-1/4"-8, Steel, Grade 2H, Black Oxide, 2-1/4 in Ht (HHNFI2H225-001BX)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 16 PK (77348)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Climaseal Coated, 75 PK (28385)
- NEWPORT FASTENERS Flexible Top Lock Nut, 3/4"-10, Steel, Cadmium Plated, 50 PK (887881)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 500 PK (761968-BR-500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 1000 PK (619705-BR-1000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (179130-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M14-2.00, 18-8 Stainless Steel, Not Graded, 300 PK (483368)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1200 PK (597397-BR-1200)
- HILLMAN STOP NTS SAE 7/16-20 (180186)
- Newport Fasteners Lock Nuts