Shop All Lock Nuts
Newport Fasteners
Lock Nut, 3/4"-16, Steel, Grade G, Black Phosphate, 0.38 in Ht, 250 PK
Mfr # 887447
Zoro # G206331905
product price: $890.99
/pk 250, $3.56/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Material Grade/Class Grade G
- Finish Black Phosphate
- Hex Height 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 887447
- Zoro # G206331905
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Height | 0.38 in |
Hex Width | 1.088 in |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Grade G |
Finish | Black Phosphate |
System of Measurement | Inch |
Corrugated Tubing Fitting Color | Black |
Description
3/4-16 Flanged Stover Locknuts/Grade G/Black Phosphate , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Lb 1-5/8" Ring Dry Nail (461262)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK (MBS38114)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Stainless Steel Body, 250 PK (41F0404-EA-250)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U51738.031.0001)
- NEWPORT FASTENERS Lock Nut, 7/8"-9, Steel, Grade C, Zinc Plated, 0.823 in Ht, 25 PK (125542-PR-25)
- NEWPORT FASTENERS Lock Nut, #8-32, Steel, Zinc Plated, 0.117 in Ht, 5000 PK (469578-BR-5000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 2500 PK (NB312250B-2500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 2000 PK (703193-BR-2000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Zinc Plated, 100 PK (NB305283P-100)
- NEWPORT FASTENERS Lock Nut, 3/8"-16, Steel, Grade 9, Cadmium Yellow, 0.398 in Ht, 3000 PK (NB446006B-3000)
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Yellow Zinc, 0.335 in Ht, 1000 PK (37NSTY)
- Newport Fasteners Lock Nuts