Shop All Lock Nuts
Newport Fasteners
Lock Nut, 1-3/4"-12, Steel, Grade C, Cadmium Plated, 5 PK
Mfr # 454847
Zoro # G506327509
product price: $350.99
/pk 5, $70.20/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Steel
- Material Grade/Class Grade C
- Finish Cadmium Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 454847
- Zoro # G506327509
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1-3/4"-12 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Material Grade/Class | Grade C |
Finish | Cadmium Plated |
System of Measurement | Inch |
Description
1 3/4-12 Non Flanged Stover Style Hex Collar Locknuts/Grade C/Cadmium Quantity: 5 pcs), 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U01060.043.0100)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.087.0800)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0200)
- MIDWEST FASTENER Flange Nut, 5/16"-18, Steel, Zinc Plated, 100 PK (09632)
- NEWPORT FASTENERS Lock Nut, 3/8"-16, Steel, Grade C, Cadmium Plated, 0.398 in Ht, 500 PK (495864)
- NEWPORT FASTENERS Lock Nut, 5/16"-24, Steel, Grade C, Cadmium Plated, 0.32 in Ht, 1000 PK (199696)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 3000 PK (421930)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 50 PK (680633)
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 3500 PK (369298-BR-3500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Zinc Plated, 500 PK (NB305176B-500)
- MIDWEST FASTENER Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 8 PK (77005)
- Newport Fasteners Lock Nuts