Shop All Solid Rivets
Newport Fasteners
Large Flange Multi-Grip Rivets, Dome Head Head, 1/8" Dia., Aluminum Body, 7000 PK
Mfr # 591996
Zoro # G306370019
product price: $1,131.99
/pk 7000, $0.16/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Dome Head
- Rivet Body Material Aluminum
- Fastener Finish Zinc
- Rivet Dia. 1/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 591996
- Zoro # G306370019
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/8" |
Hole Size | 1/8" |
Details
Item | Large Flange Multi-Grip Rivets |
Rivet Head Style | Dome Head |
Rivet Body Material | Aluminum |
Fastener Finish | Zinc |
System of Measurement | Inch |
Description
1/8"x.125"-.312" Dome Head/Large Flange Multi-Grip Rivets/Aluminum Body/Steel/Zinc Mandrel , 7000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Military Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWMS38P25)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Hot Dipped Galvanized, 16 mm Ht, 10 PK (M01560.200.0001)
- MIDWEST FASTENER #10-24 x 3/8 in Slotted Round Machine Screw, Plain Brass, 30 PK (61491)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (PTS750-SL)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Stainless Steel; 18-8 Body, 250 PK (948712)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Steel Body, 1800 PK (487397)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Steel Body, 3000 PK (480262)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 1/2" L, Aluminum Body, 1000 PK (194933)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 3/16" Dia., 13/16" L, Aluminum Body, 1000 PK (123622)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0204-EA-250)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (55A0616-EA-100)
- Newport Fasteners Solid Rivets