Shop All Solid Rivets
Newport Fasteners
Large Flange Multi-Grip Rivets, Dome Head Head, 1/8" Dia., Aluminum Body, 7000 PK
Mfr # 586882
Zoro # G006370036
product price: $1,184.99
/pk 7000, $0.17/ea
Free Shipping & Returns
$1,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Dome Head
- Rivet Body Material Aluminum
- Fastener Finish Zinc
- Rivet Dia. 1/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 586882
- Zoro # G006370036
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/8" |
Hole Size | 1/8" |
Details
Item | Large Flange Multi-Grip Rivets |
Rivet Head Style | Dome Head |
Rivet Body Material | Aluminum |
Fastener Finish | Zinc |
System of Measurement | Inch |
Description
1/8"x.217"-.375" Dome Head/Large Flange Multi-Grip Rivets/Aluminum Body/Steel/Zinc Mandrel , 7000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 100 Pcs, 14Sizes (WWG-DISP-CP100HC)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (N04104.050.0225)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK (M16C60KCS)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0125)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Steel Body, 1800 PK (487397)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Stainless Steel; 18-8 Body, 250 PK (948712)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 3/16" Dia., 13/16" L, Aluminum Body, 1000 PK (123622)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 1/2" L, Aluminum Body, 1000 PK (194933)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Steel Body, 3000 PK (480262)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 250 PK (42A0306-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Stainless Steel Body, 250 PK (41F0404-EA-250)
- Newport Fasteners Solid Rivets