Shop All Lag Screws
Newport Fasteners
Lag Screw, 5/16 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 700 PK
Mfr # 442246
Zoro # G306325521
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 442246
- Zoro # G306325521
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Description
5/16"x2" High Profile Hex Lag Screws/Steel/Zinc/Head Height: .300"-.312", 7/16" AF,700PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4"-7 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.125.0001)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-1.50)
- HHIP 0.300" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0300)
- G.L. HUYETT Lock Nut, 2.933", Steel, Plain (AN-15)
- NEWPORT FASTENERS Lag Screw, 1/2 in, 8 in, Steel, Zinc Plated Hex 50 PK (401939)
- NEWPORT FASTENERS Lag Screw, 1/2 in, 5 in, 18-8 Stainless Steel, Hex 25 PK (724891)
- NEWPORT FASTENERS Lag Screw, 1/4 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 625 PK (442798)
- NEWPORT FASTENERS Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex 25 PK (403645)
- NEWPORT FASTENERS Lag Screw, 5/8 in, 3 in, Steel, Hot Dipped Galvanized Hex 70 PK (786605)
- NEWPORT FASTENERS Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 275 PK (261951)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Stainless Steel, Hex Hex Drive, 8 PK (65064)
- Newport Fasteners Lag Screws