Shop All Lag Screws
Newport Fasteners
Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 600 PK
Mfr # 989350
Zoro # G306325422
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 989350
- Zoro # G306325422
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Description
5/16"x2 1/2" High Profile Hex Lag Screws/Steel/Zinc/Head Height: .300"-.312", 7/16" AF,600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2711)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 168 PK (08851)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Steel (A0260080032F)
- USA INDUSTRIALS #10-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-804)
- NEWPORT FASTENERS Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex 25 PK (403645)
- NEWPORT FASTENERS Lag Screw, 1/4 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 625 PK (442798)
- NEWPORT FASTENERS Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 275 PK (261951)
- NEWPORT FASTENERS Lag Screw, 1/2 in, 5 in, 18-8 Stainless Steel, Hex 25 PK (724891)
- NEWPORT FASTENERS Lag Screw, 5/8 in, 3 in, Steel, Hot Dipped Galvanized Hex 70 PK (786605)
- NEWPORT FASTENERS Lag Screw, 1/2 in, 8 in, Steel, Zinc Plated Hex 50 PK (401939)
- AP PRODUCTS Lag Screw, #8, 1 in, Unslotted Drive (012-TR1000 W 8 X 1)
- Newport Fasteners Lag Screws