Shop All Lag Screws
Newport Fasteners
Lag Screw, 5/16 in, 1-5/8 in, Steel, Zinc Plated Hex Hex Drive, 900 PK
Mfr # 786068
Zoro # G606325610
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 1-5/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 786068
- Zoro # G606325610
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 1-5/8 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Description
5/16"x1 5/8" High Profile Hex Lag Screws/Steel/Zinc/Head Height: .200"-.230", 7/16" AF,900PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 130 mm Length, 50 PK (M55050.060.0130)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (N04100.025.0250)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68566)
- PRIME-LINE Wood Screw, Flat Head Phillip Drive #8 X 1-3/4in Grade 18-8 Stainless Steel 15PK (9035285)
- NEWPORT FASTENERS Lag Screw, 1/2 in, 8 in, Steel, Zinc Plated Hex 50 PK (401939)
- NEWPORT FASTENERS Lag Screw, 1/4 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 625 PK (442798)
- NEWPORT FASTENERS Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 275 PK (261951)
- NEWPORT FASTENERS Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex 25 PK (403645)
- NEWPORT FASTENERS Lag Screw, 5/8 in, 3 in, Steel, Hot Dipped Galvanized Hex 70 PK (786605)
- NEWPORT FASTENERS Lag Screw, 1/2 in, 5 in, 18-8 Stainless Steel, Hex 25 PK (724891)
- ZORO SELECT Lag Screw, 1/2 in, 4-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0450)
- Newport Fasteners Lag Screws