Shop All Lag Screws
Newport Fasteners
Lag Screw, 5/16 in, 1-3/4 in, Steel, Zinc Plated Hex Hex Drive, 800 PK
Mfr # 327316
Zoro # G606325078
product price: $602.99
/pk 800, $0.75/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 1-3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 327316
- Zoro # G606325078
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Description
5/16"x1 3/4" High Profile Hex Lag Screws/Steel/Zinc/Head Height: .200"-.230", 7/16" AF,800PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 25 PK (U51730.043.0001)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 75 mm Shaft Dia, 5 PK (M36000.075.0001)
- FOREVERBOLT Not Graded, 7/16"-14 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 10 PK (FBHEXB71614112P10)
- NEWPORT FASTENERS Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex 25 PK (403645)
- NEWPORT FASTENERS Lag Screw, 1/4 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 625 PK (442798)
- NEWPORT FASTENERS Lag Screw, 5/8 in, 3 in, Steel, Hot Dipped Galvanized Hex 70 PK (786605)
- NEWPORT FASTENERS Lag Screw, 1/4 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex 300 PK (411191)
- NEWPORT FASTENERS Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex 400 PK (931614)
- NEWPORT FASTENERS Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex 1000 PK (121673)
- PRIME-LINE Hex Lag Screw 5/16in X 1in A307 Grade A Zinc Plated Steel 100PK (9055460)
- Newport Fasteners Lag Screws