Shop All Lag Screws
Newport Fasteners
Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex 50 PK
Mfr # 723476
Zoro # G206325201
product price: $267.99
/pk 50, $5.36/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 723476
- Zoro # G206325201
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 14 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Description
3/8" x 14" Lag Screws/Steel/Zinc , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62772)
- ZORO SELECT Assortment, Spring Pin (SLPIN062125)
- ZORO SELECT #4-40 Socket Head Cap Screw with Patch, Black Oxide Steel, 3/8 in Length, 25 PK (1FY82)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 20 PK (B04114.100.0500)
- NEWPORT FASTENERS Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex 1000 PK (121673)
- NEWPORT FASTENERS Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex 400 PK (931614)
- NEWPORT FASTENERS Lag Screw, 1/2 in, 8 in, Steel, Zinc Plated Hex 50 PK (401939)
- NEWPORT FASTENERS Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex 25 PK (403645)
- NEWPORT FASTENERS Lag Screw, 1/2 in, 10 in, Steel, Zinc Plated Hex 40 PK (587644)
- NEWPORT FASTENERS Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 275 PK (261951)
- TOTALTURF 48092 0.38 x 12 in. 1000 Hour Star Drive Construction Lag Screw 15 (TO3246939)
- Newport Fasteners Lag Screws