Shop All Lag Screws
Newport Fasteners
Lag Screw, 1/4 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex 300 PK
Mfr # 411191
Zoro # G106325493
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Hot Dipped Galvanized
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 411191
- Zoro # G106325493
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Lag Screw |
Head Style | Hex |
Description
1/4" x 3 1/2" Lag Screws/Steel/Hot Dip Galvanized , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 90 mm Bore Dia., 5 PK (M36050.090.0001)
- ZORO SELECT #6-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0250)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 25 PK (U51000.025.0375)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Stainless Steel, 1000 PK (SX50351SS-1M)
- NEWPORT FASTENERS Lag Screw, 1/2 in, 8 in, Steel, Zinc Plated Hex 50 PK (401939)
- NEWPORT FASTENERS Lag Screw, 1/4 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 625 PK (442798)
- NEWPORT FASTENERS Lag Screw, 1/2 in, 5 in, 18-8 Stainless Steel, Hex 25 PK (724891)
- NEWPORT FASTENERS Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex 25 PK (403645)
- NEWPORT FASTENERS Lag Screw, 5/8 in, 3 in, Steel, Hot Dipped Galvanized Hex 70 PK (786605)
- NEWPORT FASTENERS Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 275 PK (261951)
- SEACHOICE Lag Screw, 3/8 in, 6 in, Hot Dipped Galvanized Hex (1524)
- Newport Fasteners Lag Screws