Shop All Lag Screws
Newport Fasteners
Lag Screw, 1/4 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 625 PK
Mfr # 442798
Zoro # G006325449
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Material Steel
- Finish Hot Dipped Galvanized
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 442798
- Zoro # G006325449
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Lag Screw |
Head Style | Hex |
Description
1/4" x 2 1/2" Hex Flange Lag Screws/Steel/Hot Dip Galvanized , 625PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Copper Body, 1000 PK (PCBD406)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 5 in Length (U07000.125.0500)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK (U70520.062.0400)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK (70195)
- NEWPORT FASTENERS Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 275 PK (261951)
- NEWPORT FASTENERS Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex 25 PK (403645)
- NEWPORT FASTENERS Lag Screw, 5/8 in, 24 in, Steel, Zinc Plated Hex 15 PK (824561)
- NEWPORT FASTENERS Lag Screw, 1/2 in, 5 in, 18-8 Stainless Steel, Hex 25 PK (724891)
- NEWPORT FASTENERS Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex 50 PK (723476)
- NEWPORT FASTENERS Lag Screw, 5/8 in, 3 in, Steel, Hot Dipped Galvanized Hex 70 PK (786605)
- NEWPORT FASTENERS Lag Screw, 1/4 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex 300 PK (411191)
- Newport Fasteners Lag Screws