Shop All Lag Screws
Newport Fasteners
Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex 1000 PK
Mfr # 121673
Zoro # G706325589
product price: $314.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 121673
- Zoro # G706325589
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Description
1/4" x 1 1/2" Lag Screws/Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (10C75KFC)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain Brass Round Head Slotted Drive, 25 PK (61697)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 3 1/2 in Bore Dia. (WHM-350)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Fiber 50 PK (71863)
- NEWPORT FASTENERS Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex 25 PK (403645)
- NEWPORT FASTENERS Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex 400 PK (931614)
- NEWPORT FASTENERS Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex 50 PK (723476)
- NEWPORT FASTENERS Lag Screw, 1/4 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex 300 PK (411191)
- NEWPORT FASTENERS Lag Screw, 1/2 in, 10 in, Steel, Zinc Plated Hex 40 PK (587644)
- NEWPORT FASTENERS Lag Screw, 5/8 in, 24 in, Steel, Zinc Plated Hex 15 PK (824561)
- PRIME-LINE Hex Lag Screw 5/16in X 1-1/2in Grade 18-8 Stainless Steel 25PK (9055534)
- Newport Fasteners Lag Screws