Shop All Hex Nuts
Newport Fasteners
Jam Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 13 mm Ht, 500 PK
Mfr # 740933-BR-500
Zoro # G506325147
product price: $355.99
/pk 500, $0.71/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M16-2.00
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 13 mm
- Hex Width 23.67 to 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 740933-BR-500
- Zoro # G506325147
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 13 mm |
Hex Width | 23.67 to 24 mm |
Details
Item | Jam Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 439 |
System of Measurement | Metric |
Description
M16-2.00 Hex Jam Nuts DIN 439/18-8 Stainless Steel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Zinc Plated Finish (TRI20500LHX3-012P)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 10mm, PK100 (M07820.080.0010)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12912.100.0100)
- HILLMAN 1/4X3/4 HEX HEAD ZINC XLPK SELF DR SCREW (41887)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Zinc Plated, 55/64 in Ht, 100 PK (NB287082B-100)
- NEWPORT FASTENERS Hex Nut, 1-3/4"-5, Steel, Plain, 1-1/2 in Ht, 15 PK (876089-BR-15)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Plain, 55/64 in Ht, 10 PK (603824-PR-10)
- NEWPORT FASTENERS Hex Nut, 1-3/4"-12, Steel, Plain, 15 PK (NB286306B-15)
- NEWPORT FASTENERS Hex Nut, 7/8"-9, Steel, Grade 8, Plain, 3/4 in Ht, 25 PK (NB308066P-25)
- NEWPORT FASTENERS Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Hot Dipped Galvanized, 55/64 in Ht, 75 PK (397158)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Stainless Steel, Grade 8, Plain, 300 PK (U22383.037.0001)
- Newport Fasteners Hex Nuts