Shop All Hex Nuts
Newport Fasteners
Jam Nut, M12-1.75, 316 Stainless Steel, Not Graded, Plain, 10 mm Ht, 100 PK
Mfr # 272500-PR-100
Zoro # G306353036
product price: $97.85
/pk 100, $0.98/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 10 mm
- Hex Width 18.67 to 19 mm
- Standards DIN 439
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 272500-PR-100
- Zoro # G306353036
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Height | 10 mm |
Hex Width | 18.67 to 19 mm |
Details
Item | Jam Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 439 |
System of Measurement | Metric |
Description
M12-1.75 Hex Jam Nuts DIN 439/316 Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01062.031.0150)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-B7MACH)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 11/64 in Ht (U55915.031.0001)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01290)
- NEWPORT FASTENERS Hex Nut, M20-2.5, Stainless Steel, Not Graded, Plain, 16 mm Ht, 150 PK (974663)
- NEWPORT FASTENERS Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 39/64 in Ht, 50 PK (142317-PR-50)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 2, Plain, 55/64 in Ht, 150 PK (NB317275B-150)
- NEWPORT FASTENERS Heavy Hex Nut, #2-1/4"-4-1/2, Steel, Grade 2H, Plain, 2-13/64 in Ht, 10 PK (NB314740B-10)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Brass, Brass, 21/64 in Ht, 1200 PK (NB117005B-1200)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 2, Hot Dipped Galvanized, 7/32 in Ht, 6000 PK (NB323040B-6000)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 8, Zinc Plated, 29 mm Ht, 2 PK (M01300.360.0001)
- Newport Fasteners Hex Nuts