Shop All Hex Nuts
Newport Fasteners
Jam Nut, 5/16"-18, Steel, Zinc Yellow, 17/64 in Ht, 6000 PK
Mfr # NB331150B-6000
Zoro # G006325265
product price: $399.99
/pk 6000, $0.07/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Yellow
- Hex Height 17/64 in
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB331150B-6000
- Zoro # G006325265
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 17/64 in |
Hex Width | 1/2 in |
Details
Item | Jam Nut |
Material | Steel |
Finish | Zinc Yellow |
Standards | ANSI/ASME B18.2.2-1987 |
System of Measurement | Inch |
Description
5/16-18 Hex Jam Nuts/Steel/Zinc Yellow/Width Across Flats: 1/2"/Thickness: 7/32" , 6000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (50835)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 10 PK (M07000.060.0140)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK (FCSP916LG 250 FC.SP.1SH916.LG)
- MIDWEST FASTENER Hog Ring Staples, Steel, 100 PK (50112)
- NEWPORT FASTENERS Hex Nut, M6-1.00, Steel, Class 10, Zinc Plated, 5 mm Ht, 3000 PK (641507)
- NEWPORT FASTENERS Machine Screw Nut, #10-32, Steel, Zinc Plated, 0.130 in Ht, 100 PK (614850-PR-100)
- NEWPORT FASTENERS Machine Screw Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 0.098 in Ht, 100 PK (287779-PR-100)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 8, Zinc Plated, 55/64 in Ht, 25 PK (415402-PR-25)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade 2H, Plain, 31/64 in Ht, 100 PK (388252-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/2"-6, Steel, Grade DH, Plain, 1-15/32 in Ht, 30 PK (872000-BR-30)
- FOREVERBOLT Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 35/64 in Ht (FB3HEXN5811P25)
- Newport Fasteners Hex Nuts