Shop All Hex Nuts
Newport Fasteners
Jam Nut, 1/2"-13, Steel, Grade A, Plain, 7/16 in Ht, 50 PK
Mfr # 258604-PR-50
Zoro # G806322822
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Steel
- Material Grade/Class Grade A
- Finish Plain
- Hex Height 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 258604-PR-50
- Zoro # G806322822
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 7/16 in |
Hex Width | 3/4 in |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Plain |
Standards | ANSI/ASME B18.2.2-1987 |
System of Measurement | Inch |
Description
1/2"-13 Heavy Hex Jam Nuts/A563 Grade A Steel/Plain , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, White Steel Flat Head Phillips Drive, 50 PK (79361)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L (A0020480316Z)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2500 PK (06806)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 2 in Shoulder Lg, 316 Stainless Steel (STR60214F32)
- NEWPORT FASTENERS Jam Nut, M12-1.75, 316 Stainless Steel, Not Graded, Plain, 10 mm Ht, 100 PK (272500-PR-100)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade 5, Plain, 7/16 in Ht, 1000 PK (222895-BR-1000)
- NEWPORT FASTENERS Jam Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 1-1/16 in Ht, 10 PK (225134-PR-10)
- NEWPORT FASTENERS Hex Nut, 1-3/4"-12, Steel, Plain, 15 PK (NB286306B-15)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 100 PK (979479)
- NEWPORT FASTENERS Hex Nut, M8-1.25, Steel, Class 10, Zinc Yellow Plated, 6.50 mm Ht, 100 PK (987155-PR-100)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 20 PK (63042)
- Newport Fasteners Hex Nuts