Shop All Hex Nuts
Newport Fasteners
Jam Nut, 1-5/8"-1/2, Steel, Grade A, Zinc Plated, 1-25/64 in Ht, 50 PK
Mfr # 642015-BR-50
Zoro # G006325616
product price: $482.99
/pk 50, $9.66/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-5/8"-1/2
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 1-25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 642015-BR-50
- Zoro # G006325616
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1-5/8"-1/2 |
Hex Height | 1-25/64 in |
Hex Width | 2-7/16 in |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
Standards | ANSI/ASME B18.2.2-1987 |
System of Measurement | Inch |
Description
1 5/8"-5 1/2 Heavy Hex Jam Nuts/A563 Grade A Steel/Zinc Plated , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 35MM Black Oxide Coated Steel 10PK (9186374)
- ZORO SELECT Machine Screw Nut, #4-40, Nylon, 6/6, Plain, 3/32 in Ht, 25 PK (0400440HN)
- FOUR SEASONS Sealing Washer, 24403 (24403)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 5/16-18x3/8, PK100 (U07820.031.0037)
- NEWPORT FASTENERS Hex Nut, 1-3/4"-5, Steel, Plain, 1-1/2 in Ht, 15 PK (876089-BR-15)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 300 PK (785380-BR-300)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Brass, Brass, 41/64 in Ht, 50 PK (480586-PR-50)
- NEWPORT FASTENERS Heavy Hex Nut, 2-1/2"-8, Steel, Grade 2H, Plain, 2-29/64 in Ht (689070-PR-1)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 47/64 in Ht, 250 PK (NB320225B-250)
- NEWPORT FASTENERS Jam Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 100 PK (204649-PR-100)
- MIDWEST FASTENER Hex Nut, M22-2.5, Steel, Class 8, Zinc Plated, 4 PK (73655)
- Newport Fasteners Hex Nuts