Shop All Hex Nuts
Newport Fasteners
Jam Nut, 1-3/8"-6, Steel, Plain, 1-11/64 in Ht, 10 PK
Mfr # 579549-PR-10
Zoro # G506322566
product price: $92.69
/pk 10, $9.27/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-3/8"-6
- Material Steel
- Finish Plain
- Hex Height 1-11/64 in
- Hex Width 2-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 579549-PR-10
- Zoro # G506322566
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1-3/8"-6 |
Hex Height | 1-11/64 in |
Hex Width | 2-1/16 in |
Details
Item | Jam Nut |
Material | Steel |
Finish | Plain |
Standards | ANSI/ASME B18.2.2-1987 |
System of Measurement | Inch |
Description
1 3/8"-6 Hex Jam Nuts/ Steel/Plain Finish , 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0050 In (16330)
- MIDWEST FASTENER Lock Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, 5 PK (76986)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht, 5 PK (U51738.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M55420.060.0001)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 31/64 in Ht, 50 PK (744266-PR-50)
- NEWPORT FASTENERS Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow Plated, 13 mm Ht, 25 PK (746129-PR-25)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 5000 PK (279681)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade A, Hot Dipped Galvanized, 63/64 in Ht, 25 PK (848031-PR-25)
- NEWPORT FASTENERS Jam Nut, 1/4"-20, Steel, Plain, 7/32 in Ht, 100 PK (573513-PR-100)
- NEWPORT FASTENERS Hex Nut, 1-1/4"-7, Steel, Grade 8, Plain, 1-1/16 in Ht, 50 PK (217505-BR-50)
- THRIFCO PLUMBING 5/16 HEX NUT (4569116)
- Newport Fasteners Hex Nuts