Shop All Hex Nuts
Newport Fasteners
Jam Nut, 1-1/4"-7, Steel, Hot Dipped Galvanized, 1-1/16 in Ht, 120 PK
Mfr # 744868-BR-120
Zoro # G106324793
product price: $630.99
/pk 120, $5.26/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/4"-7
- Material Steel
- Finish Hot Dipped Galvanized
- Hex Height 1-1/16 in
- Hex Width 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 744868-BR-120
- Zoro # G106324793
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 1-1/16 in |
Hex Width | 1-7/8 in |
Details
Item | Jam Nut |
Material | Steel |
Finish | Hot Dipped Galvanized |
Standards | ANSI/ASME B18.2.2-1987 |
System of Measurement | Inch |
Description
1 1/4"-7 Hex Jam Nuts/ Steel/Hot Dip Galvanized , 120PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.184" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0184)
- ZORO SELECT Fully Threaded Rod, 2"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.200.1200)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51040.100.0020)
- ZORO SELECT Pin, Stainless Steel A4, 4.5mm dia., PK5 (M55970.050.0001)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Brass, Brass, 21/64 in Ht, 100 PK (NB117005P-100)
- NEWPORT FASTENERS Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (901228-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Hot Dipped Galvanized, 1-15/32 in Ht, 30 PK (NB324370B-30)
- NEWPORT FASTENERS Jam Nut, 1-5/8"-1/2, Steel, Grade A, Zinc Plated, 1-25/64 in Ht, 50 PK (642015-BR-50)
- NEWPORT FASTENERS Hex Nut, M20-2.5, Steel, Class 10, Plain, 16 mm Ht, 200 PK (247645)
- NEWPORT FASTENERS Hex Nut, M56-5.5, Steel, Class 8, Plain, 45 mm Ht, 12 PK (155317-BR-12)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK (N01120.050.0002)
- Newport Fasteners Hex Nuts