Shop All Hex Nuts
Newport Fasteners
Jam Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 1-1/16 in Ht, 10 PK
Mfr # 225134-PR-10
Zoro # G206322316
product price: $99.15
/pk 10, $9.92/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/4"-7
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 1-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 225134-PR-10
- Zoro # G206322316
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 1-1/16 in |
Hex Width | 1-7/8 in |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
Standards | ANSI/ASME B18.2.2-1987 |
System of Measurement | Inch |
Description
1 1/4"-7 Heavy Hex Jam Nuts/A563 Grade A Steel/Zinc Plated , 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY25)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38210.050.0125)
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0100)
- PRECISION BRAND Arbor Shim, Low Stl, 0.1250x1ID, Pk10 (25219)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 300 PK (785380-BR-300)
- NEWPORT FASTENERS Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 39/64 in Ht, 50 PK (142317-PR-50)
- NEWPORT FASTENERS Jam Nut, 1"-8, Steel, Hot Dipped Galvanized, 55/64 in Ht, 25 PK (511146-PR-25)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 31/64 in Ht, 100 PK (225767-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Yellow, 47/64 in Ht, 250 PK (924723-BR-250)
- NEWPORT FASTENERS Hex Nut, M8-1.25, Steel, Class 8, Plain, 6.50 mm Ht, 3500 PK (377734-BR-3500)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 10, Black Oxide, 29 mm Ht, 2 PK (M04120.360.0001)
- Newport Fasteners Hex Nuts