Shop All Hex Nuts
Newport Fasteners
Jam Nut, 1-1/4"-7, Steel, Grade A, Plain, 1-1/16 in Ht, 10 PK
Mfr # 539641-PR-10
Zoro # G306322919
product price: $83.69
/pk 10, $8.37/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/4"-7
- Material Steel
- Material Grade/Class Grade A
- Finish Plain
- Hex Height 1-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 539641-PR-10
- Zoro # G306322919
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 1-1/16 in |
Hex Width | 1-7/8 in |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Plain |
Standards | ANSI/ASME B18.2.2-1987 |
System of Measurement | Inch |
Description
1 1/4"-7 Heavy Hex Jam Nuts/A563 Grade A Steel/Plain , 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 25 PK (U12353.043.0002)
- HILLMAN 290036 Fender Washer - 3.8 x 1.5 in., 100PK (722306)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP277)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01210.031.0400)
- NEWPORT FASTENERS Machine Screw Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 0.130 in Ht, 5000 PK (139805)
- NEWPORT FASTENERS Hex Nut, M2.5-0.45, Stainless Steel, Not Graded, Plain, 2 mm Ht, 10000 PK (284655)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade 2H, Plain, 31/64 in Ht, 100 PK (388252-PR-100)
- NEWPORT FASTENERS Jam Nut, 1"-8, Steel, Hot Dipped Galvanized, 55/64 in Ht, 25 PK (511146-PR-25)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Grade 2, Plain, 55/64 in Ht, 150 PK (743170-BR-150)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 100 PK (979479)
- ZORO SELECT Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U51080.025.0001)
- Newport Fasteners Hex Nuts