Shop All Tooth Lock Washers
Newport Fasteners
Internal/External Tooth Lock Washer, For Screw Size #10 Steel, Yellow Zinc Finish, 10000 PK
Mfr # 647524
Zoro # G406370773
product price: $993.99
/pk 10000, $0.10/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Yellow Zinc
- For Screw Size #10
- Outside Diameter 0.58-0.61 in
- Minimum Thickness 0.028 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 647524
- Zoro # G406370773
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.58-0.61 in |
Inside Diameter | 0.195-0.204 in |
Details
Item | Internal/External Tooth Lock Washer |
Material | Steel |
Finish | Yellow Zinc |
Minimum Thickness | 0.028 in |
Maximum Thickness | 0.034 in |
System of Measurement | Inch |
Description
#10 Internal/External Tooth Lock Washers/Zinc Yellow/Outer Dia .580"-.610"/Thickness 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Chrome Plated Finish, 50 PK (MPB1000)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 25 PK (34247)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (05532-PWR)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 20 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME129)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 2000 PK (510166)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 5000 PK (981146)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 1000 PK (797542)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 5000 PK (858227)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, 5000 PK (207816)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-16)
- Newport Fasteners Tooth Lock Washers