Shop All Tooth Lock Washers
Newport Fasteners
Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Yellow Zinc Finish, 10000 PK
Mfr # 192533
Zoro # G306370774
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Yellow Zinc
- Outside Diameter 0.46-0.478 in
- Minimum Thickness 0.023 in
- Maximum Thickness 0.028 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 192533
- Zoro # G306370774
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 0.46-0.478 in |
Inside Diameter | 0.256-0.267 in |
Details
Item | Internal Tooth Lock Washer |
Material | Steel |
Finish | Yellow Zinc |
Minimum Thickness | 0.023 in |
Maximum Thickness | 0.028 in |
System of Measurement | Inch |
Description
1/4" Internal Tooth Lock Washers/Zinc Yellow/Outer Dia .460" - .478"/Thickness 023 - .028,10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 4-40x3/32, PK100 (U07840.011.0009)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, 316 Stainless Steel, Plain (K2025-316SS)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0100)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP060)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 5000 PK (858227)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 1000 PK (797542)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 2000 PK (510166)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 1000 PK (886904)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 6000 PK (682757)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size M2.5 18-8 Stainless Steel, 10000 PK (235602)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U53462.013.0001)
- Newport Fasteners Tooth Lock Washers