Shop All Internal Retaining Rings
Newport Fasteners
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.5 in Bore Dia., 200 PK
Mfr # 668241
Zoro # G806324666
product price: $319.99
/pk 200, $1.60/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.078 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 668241
- Zoro # G806324666
- Country of Origin Unknown
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.5 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.078 in |
System of Measurement | Inch |
Number of Pieces | 200 |
Description
2.500" Internal Style Retaining Rings/Steel/Black Phosphate , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT External Retaining Ring Assortment, Stainless Steel, Plain Finish, 138 Pieces (DISP-DSH138SS)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Hot Dipped Galvanized, 10 PK (09646)
- SALICE 3mm Mounting Plate Wood Screw 2 Cam (BAR3R39)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38200.025.0001)
- NEWPORT FASTENERS Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia., 200 PK (958588)
- NEWPORT FASTENERS Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 0.875 in Bore Dia., 100 PK (881356)
- NEWPORT FASTENERS Internal Retaining Ring, Stainless Steel, Plain Finish, 1 in Bore Dia., 100 PK (449101)
- NEWPORT FASTENERS Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 0.5 in Bore Dia., 100 PK (797874)
- NEWPORT FASTENERS Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia., 100 PK (753644)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M68 Bore Dia. (DHO-068)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1.125 in Bore Dia., 100 PK (112RISS)
- Newport Fasteners Internal Retaining Rings