Shop All Internal Retaining Rings
Newport Fasteners
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia., 200 PK
Mfr # 958588
Zoro # G106324656
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.078 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 958588
- Zoro # G106324656
- Country of Origin Unknown
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.375 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.078 in |
System of Measurement | Inch |
Number of Pieces | 200 |
Description
2.375" Internal Style Retaining Rings/Steel/Black Phosphate , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0450)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 10 PK (60266)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38210.050.0125)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.025.7200)
- NEWPORT FASTENERS Internal Retaining Ring, Steel, Black Phosphate Finish, 2.5 in Bore Dia., 200 PK (668241)
- NEWPORT FASTENERS Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia., 100 PK (753644)
- NEWPORT FASTENERS Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 0.875 in Bore Dia., 100 PK (881356)
- NEWPORT FASTENERS Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 0.5 in Bore Dia., 100 PK (797874)
- NEWPORT FASTENERS Internal Retaining Ring, Stainless Steel, Plain Finish, 1 in Bore Dia., 100 PK (449101)
- 3M Internal Retaining Ring, Steel, Plain Finish (30319)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 3/4 in Bore Dia. (U36050.375.0001)
- Newport Fasteners Internal Retaining Rings