Shop All Internal Retaining Rings
Newport Fasteners
Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 0.875 in Bore Dia., 100 PK
Mfr # 881356
Zoro # G306324630
product price: $293.99
/pk 100, $2.94/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 0.875 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 881356
- Zoro # G306324630
- Country of Origin Unknown
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.875 in |
Stud Size | 0.875" |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 0.042 in |
System of Measurement | Inch |
Number of Pieces | 100 |
Description
.875" Internal Style Retaining Rings/Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Black Oxide, 39/64 in Ht, 10 PK (U04026.062.0001)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 5 PK (3ATY7)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 100 PK (M51532.100.0001)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 10 PK (U07000.043.0275)
- NEWPORT FASTENERS Internal Retaining Ring, Stainless Steel, Plain Finish, 1 in Bore Dia., 100 PK (449101)
- NEWPORT FASTENERS Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 0.5 in Bore Dia., 100 PK (797874)
- NEWPORT FASTENERS Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia., 100 PK (753644)
- NEWPORT FASTENERS Internal Retaining Ring, Steel, Black Phosphate Finish, 2.5 in Bore Dia., 200 PK (668241)
- NEWPORT FASTENERS Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia., 200 PK (958588)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/32 in Bore Dia. (U36050.346.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 9/16 in Bore Dia., 50 PK (U36050.056.0001)
- Newport Fasteners Internal Retaining Rings