Shop All Weld Nuts
Newport Fasteners
Hex Weld Nut, M6-1.00, Steel, 11 mm Wd, 5 mm Ht, 5000 PK
Mfr # 243337
Zoro # G306354170
product price: $881.99
/pk 5000, $0.18/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Hex
- Material Steel
- Finish Plain
- Base Width 11 mm
- Base Height 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 243337
- Zoro # G306354170
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | M6-1.00 |
Base Width | 11 mm |
Base Height | 5 mm |
Collar Height | 0.75 mm |
Details
Item | Weld Nut |
Base Shape | Hex |
Material | Steel |
Finish | Plain |
Hole Location | Center |
Number of Weld Projections | 3 |
System of Measurement | Metric |
Nut Style | Hex Weld Nut |
Standards | DIN 929 |
Description
M6-1.0 Hex Weld Nuts/3 Projections & Center Pilot Ring/Steel/Plain/DIN929 , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Senco Products. DA25EAB Nail Finishing Stick; 15 x 2.5 In. (5295688)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (55A0610-EA-100)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 ft, Steel, Grade 8, Plain Finish (2022957)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L (90585A967)
- NEWPORT FASTENERS Hex Weld Nut, 3/8"-16, Steel, 0.625 in Wd, 0.26 in Ht, 1000 PK (797462)
- NEWPORT FASTENERS Tab Weld Nut, 1/4"-20, Steel, 0.453 in Wd, 1.015 in Lg, 0.098 in Ht, 1000 PK (877185)
- NEWPORT FASTENERS Tab Weld Nut, #10-32, Steel, 0.39 in Wd, 0.64 in Lg, 0.097 in Ht, 1000 PK (269639)
- NEWPORT FASTENERS Tab Weld Nut, #10-32, Steel, 0.453 in Wd, 0.89 in Lg, 0.098 in Ht, 1000 PK (131772)
- NEWPORT FASTENERS Round Weld Nut, #10-32, Stainless Steel, 3/4 in Wd, 3/4 in Lg, 0.054 in Ht, 1000 PK (277619)
- NEWPORT FASTENERS Round Weld Nut, 1/4"-20, Steel, 3/4 in Wd, 3/4 in Lg, 7/16 in Ht, 1000 PK (598212)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 7/16 in Wd, 1 1/8 in Lg, 1/8 in Ht, 50 PK (1LAG8)
- Newport Fasteners Weld Nuts