Shop All Hex Standoffs
Newport Fasteners
Hex Standoff, #8-32 Thrd Sz, Steel Zinc, 1/4" Hex W, 150 PK
Mfr # 142408HM
Zoro # G306354019
product price: $460.99
/pk 150, $3.07/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Steel
- Standoff Finish Zinc
- Body Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 142408HM
- Zoro # G306354019
- Country of Origin Unknown
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 1-1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Standoff - Male-Female #8-32 x 1/4 x 1-1/2 Steel, Zinc Trivalent Plating , 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/4X6-1/4 Hitch Pin (T3899760)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0251)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK (MS51959-100)
- JACOB NPT ¾" Locknut PALG (234PANPT/G)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Steel Zinc, 1/4" Hex W, 40 PK (142404HM)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 832 PK (4534-832-SS)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK (821021)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (141306HM303)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Nylon Natural, 1/4" Hex W (140606HFN)
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK (370411HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141504HMA)
- Newport Fasteners Hex Standoffs