Shop All Hex Standoffs
Newport Fasteners
Hex Standoff, #8-32 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK
Mfr # 141408HMN
Zoro # G106353632
product price: $880.99
/pk 1000, $0.88/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Nylon
- Standoff Finish Natural
- Body Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 141408HMN
- Zoro # G106353632
- Country of Origin Unknown
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 7/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Nylon |
Standoff Finish | Natural |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Standoff - Male-Female #8-32 x 1/4 x 7/8 Nylon, Natural Finish , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (55A0403-EA-250)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK (R4649-12)
- MIDWEST FASTENER M8-1.25 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (78563)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3in, 7050lb, PK10 (U51428.025.0300)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 3/8" Hex W (371208HF303)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W (140806HFA)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Steel Zinc Trivalent Plated, 1/4" Hex W, 250 PK (141006HM)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK (821021)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/4" Hex W (2108-832-SS)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Steel Zinc, 1/4" Hex W, 40 PK (142404HM)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 9/16 in Thrd L Aluminum Plain, 3/8" Hex W, 1000 PK (370911HFA)
- Newport Fasteners Hex Standoffs