Shop All Hex Standoffs
Newport Fasteners
Hex Standoff, #8-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK
Mfr # 249223
Zoro # G606353835
product price: $478.99
/pk 1000, $0.48/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 249223
- Zoro # G606353835
- Country of Origin Unknown
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 3/8 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
3/8" OD Hex Standoffs /8-32x3/8"/Aluminum/Outer Dia.: 3/8"/Thread Size: 8-32/Length: 3/8" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 4-1/2 in L, 3 PK (933202)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L (A2010200200)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 2, Chrome Plated, 17/64 in Ht, 50 PK (MPB655)
- NELSON STUD WELDING Weld Stud, 5/16"-18, 1 in, CFL, Steel, Plain Finish, 100 PK (101-010-067-G100)
- NEWPORT FASTENERS Hex Standoff, #2-56 Thrd Sz, Aluminum Plain, 3/16" Hex W, 256 PK (4505-256-A)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Brass Plain, 1/4" Hex W (2102-440-B)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W (140806HFA)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 3/8" Hex W (371208HF303)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 440 PK (4509-440-SS)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Steel Zinc, 1/4" Hex W, 150 PK (142408HM)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (142008HFA)
- Newport Fasteners Hex Standoffs