Shop All Hex Standoffs
Newport Fasteners
Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 3/8" Hex W
Mfr # 371208HF303
Zoro # G006321878
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Overall Length 3/4 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 371208HF303
- Zoro # G006321878
- Country of Origin Unknown
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 3/4 in |
Body Length | 3/4 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Hex Standoff - Female-Female #8-32 x 3/8 x 3/4 Stainless Steel , Plain Finish , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DFS Nail Drive Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 5 PK (GCPFS12312)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2 in Length, 10 PK (72286)
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 78 mm, Steel, Plain, 50 PK (M21520.140.0060)
- ANVIL Round U-Bolt, 5/8", 8-3/4 in Wd, Black Carbon Steel (0500017132)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Steel Zinc, 1/4" Hex W, 40 PK (142404HM)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W (140806HFA)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 632 PK (4540-632-SS)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 440 PK (4509-440-SS)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 832 PK (4534-832-SS)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Steel Zinc, 1/4" Hex W, 150 PK (142408HM)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Aluminum Plain, 1/2" Hex W (FC2329-2520-A)
- Newport Fasteners Hex Standoffs