Shop All Hex Standoffs
Newport Fasteners
Hex Standoff, #4-40 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK
Mfr # 821021
Zoro # G106321952
product price: $778.99
/pk 1000, $0.78/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Nylon
- Standoff Finish Natural
- Body Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 821021
- Zoro # G106321952
- Country of Origin Unknown
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1-1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Nylon |
Standoff Finish | Natural |
System of Measurement | Inch |
Description
1/4" OD Hex Standoffs /4-40x1 1/2"/Nylon/Outer Dia.: 1/4"/Thread Size: 4-40/Length: 1 1/2" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (MPB3388S)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A0581080SAEW)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH14SODP100)
- DEWALT Power-Stud- HD5 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Galvanized, 25 PK (7738HD5-PWR)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Brass Plain, 1/4" Hex W (2102-440-B)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (141208HMBN)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (141306HM303)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Brass Nickel Plated, 1/4" Hex W, 500 PK (141808HMBN)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel Plain, 3/16" Hex W (100404HF303)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/4" Hex W (2108-832-SS)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 5/16 in L, Stainless Steel Plain, 3/16" Hex W (FC2054-440-SS)
- Newport Fasteners Hex Standoffs