Shop All Hex Standoffs
Newport Fasteners
Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel Plain, 3/16" Hex W
Mfr # 100404HF303
Zoro # G306353432
original price:
$487.13
17% off
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Overall Length 1/4 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 100404HF303
- Zoro # G306353432
- Country of Origin Unknown
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1/4 in |
Body Length | 1/4 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Standoff - Female-Female #4-40 x 3/16 x 1/4 Stainless Steel , Plain Finish , 40PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 3 PK (74747)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/4 in Inside Dia (71973)
- ZORO SELECT #6-32 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0050)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (635074)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Brass Plain, 1/4" Hex W (2102-440-B)
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK (370411HMA)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W (140806HFA)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 632 PK (4540-632-SS)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/4" Hex W (2108-832-SS)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Steel Zinc, 1/4" Hex W, 40 PK (142404HM)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140606HMA)
- Newport Fasteners Hex Standoffs