Shop All Hex Standoffs
Newport Fasteners
Hex Standoff, #2-56 Thrd Sz, Aluminum Plain, 3/16" Hex W, 256 PK
Mfr # 4505-256-A
Zoro # G106321761
product price: $403.99
/pk 256, $1.58/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #2-56
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 4505-256-A
- Zoro # G106321761
- Country of Origin Unknown
- Category Hex Standoffs
Dimensions
Thread Size | #2-56 |
Body Length | 1/2 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Hex Standoff - Male-Female #2-56 x 3/16 x 1/2 Aluminum, Plain Finish , 256PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT J-Hook, 5/8"-11, 6" L, Carbon Steel Plain, 10 PK (5MWT8)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 1/4 in Shaft Dia, 100 PK (C-25ST ZD)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (77146)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Bright, Round Head, 30 Degrees (GRSP8DR4M)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 632 PK (4540-632-SS)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Brass Nickel Plated, 1/4" Hex W, 500 PK (141808HMBN)
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK (370411HMA)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel Plain, 3/16" Hex W (100404HF303)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Nylon Natural, 1/4" Hex W (140606HFN)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Brass Plain, 1/4" Hex W (2102-440-B)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Nylon 1/4" Hex W, 1000 PK (140808HMN)
- Newport Fasteners Hex Standoffs