Shop All Hex Spacers
Newport Fasteners
Hex Spacer, #8 Screw Size, Natural Nylon, 1/2 in Overall Lg, 0.170 in Inside Dia, 1000 PK
Mfr # 140806HSN
Zoro # G506320432
product price: $230.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 1/2 in
- Overall Length Tolerance +/-0.015 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 140806HSN
- Zoro # G506320432
- Country of Origin Unknown
- Category Hex Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/2 in |
Overall Length Tolerance | +/-0.015 in |
Inside Diameter | 0.170 in |
Hex Width | 1/4 in |
Inside Dia. | 0.170 in |
Details
Item | Hex Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Spacer Material | Nylon |
Description
Spacer Hex - 0.170 x 1/4 x 1/2 , Nylon, Natural Finish , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (N04100.050.0175)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (5326038)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Zinc Plated Steel (U17243.025.0125)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-1/4" L, Carbon Steel Zinc Plated, 50 PK (1788000)
- NEWPORT FASTENERS Hex Spacer, #6 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.14 in Inside Dia, 1000 PK (141206HSN)
- NEWPORT FASTENERS Hex Spacer, #2 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.091 in Inside Dia, 1000 PK (141202HSN)
- ZORO SELECT Hex Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg, 0.115 in Inside Dia, 10 PK (35HSP020)
- ZORO SELECT Hex Spacer, 1/4 in Screw Size, Nylon, 1/2 in Overall Lg, 0.195 in Inside Dia, 10 PK (35HSP400)
- ZORO SELECT Hex Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (35HSP109)
- ZORO SELECT Hex Spacer, #4 Screw Size, Nylon, 1/2 in Overall Lg, 0.091 in Inside Dia, 10 PK (35HSP003)
- ZORO SELECT Hex Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (35HSP013)
- Newport Fasteners Hex Spacers