Shop All Hex Spacers
Newport Fasteners
Hex Spacer, #2 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.091 in Inside Dia, 1000 PK
Mfr # 141002HSN
Zoro # G506320388
product price: $236.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #2
- Overall Length 5/8 in
- Overall Length Tolerance +/-0.015 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 141002HSN
- Zoro # G506320388
- Country of Origin Unknown
- Category Hex Spacers
Dimensions
For Screw Size | #2 |
Overall Length | 5/8 in |
Overall Length Tolerance | +/-0.015 in |
Inside Diameter | 0.091 in |
Hex Width | 1/4 in |
Inside Dia. | 0.091 in |
Details
Item | Hex Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Spacer Material | Nylon |
Description
Spacer Hex - 0.091 x 1/4 x 5/8 , Nylon, Natural Finish , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (HF18100250-025P2)
- STEELWORKS Threaded Rod, 5/8, 2 ft (12052)
- ZORO SELECT Weld Stud, #8-32, 0.375 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAL8)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1 L, PK100 (U39080.012.0100)
- NEWPORT FASTENERS Hex Spacer, #6 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.14 in Inside Dia, 1000 PK (141206HSN)
- NEWPORT FASTENERS Hex Spacer, #2 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.091 in Inside Dia, 1000 PK (141202HSN)
- ZORO SELECT Hex Spacer, #4 Screw Size, Nylon, 1/2 in Overall Lg, 0.091 in Inside Dia, 10 PK (35HSP003)
- ZORO SELECT Hex Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (35HSP013)
- ZORO SELECT Hex Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (35HSP109)
- ZORO SELECT Hex Spacer, 1/4 in Screw Size, Nylon, 1/2 in Overall Lg, 0.195 in Inside Dia, 10 PK (35HSP400)
- ZORO SELECT Hex Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg, 0.115 in Inside Dia, 10 PK (35HSP020)
- Newport Fasteners Hex Spacers