Shop All Hex Spacers
Newport Fasteners
Hex Spacer, #2 Screw Size, Natural Nylon, 3/8 in Overall Lg, 0.091 in Inside Dia, 1000 PK
Mfr # 402551
Zoro # G606320349
product price: $194.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #2
- Overall Length 3/8 in
- Overall Length Tolerance +/-0.015 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 402551
- Zoro # G606320349
- Country of Origin Unknown
- Category Hex Spacers
Dimensions
For Screw Size | #2 |
Overall Length | 3/8 in |
Overall Length Tolerance | +/-0.015 in |
Inside Diameter | 0.091 in |
Hex Width | 3/16 in |
Inside Dia. | 0.091 in |
Details
Item | Hex Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Spacer Material | Nylon |
Description
3/16" OD Hex Spacers/.091" x 3/8"/Nylon/Outer Diameter: 3/16"/Hole Size: .091"/Length: 3/8" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Aluminum Body, 100 PK (U34121.025.0810)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Black Oxide Steel (U17242.050.0800)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16, Pln, PK100 (U39150.006.0043)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Chrome Plated Steel Pan Head Phillips Drive, 6 PK (34697)
- NEWPORT FASTENERS Hex Spacer, #2 Screw Size, Natural Nylon, 1/4 in Overall Lg, 0.091 in Inside Dia, 1000 PK (140402HSN)
- NEWPORT FASTENERS Hex Spacer, #6 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.14 in Inside Dia, 1000 PK (141206HSN)
- NEWPORT FASTENERS Hex Spacer, #2 Screw Size, Natural Nylon, 1/4 in Overall Lg, 0.091 in Inside Dia, 1000 PK (100402HSN)
- NEWPORT FASTENERS Hex Spacer, #2 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.091 in Inside Dia, 1000 PK (141202HSN)
- ZORO SELECT Hex Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (35HSP109)
- ZORO SELECT Hex Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg, 0.115 in Inside Dia, 10 PK (35HSP020)
- ZORO SELECT Hex Spacer, 1/4 in Screw Size, Nylon, 1/2 in Overall Lg, 0.195 in Inside Dia, 10 PK (35HSP400)
- Newport Fasteners Hex Spacers