Shop All Hex Spacers
Newport Fasteners
Hex Spacer, #2 Screw Size, Natural Nylon, 3/8 in Overall Lg, 0.091 in Inside Dia, 1000 PK
Mfr # 140602HSN
Zoro # G706320409
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #2
- Overall Length 3/8 in
- Overall Length Tolerance +/-0.015 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 140602HSN
- Zoro # G706320409
- Country of Origin Unknown
- Category Hex Spacers
Dimensions
For Screw Size | #2 |
Overall Length | 3/8 in |
Overall Length Tolerance | +/-0.015 in |
Inside Diameter | 0.091 in |
Hex Width | 1/4 in |
Inside Dia. | 0.091 in |
Details
Item | Hex Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Spacer Material | Nylon |
Description
Spacer Hex - 0.091 x 1/4 x 3/8 , Nylon, Natural Finish , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Aluminum Pan Head Slotted Drive, 30 PK (61724)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx1" L, PK100 (WWG-CPHZ-028)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51060.062.0150)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (31625)
- NEWPORT FASTENERS Hex Spacer, #2 Screw Size, Natural Nylon, 1/4 in Overall Lg, 0.091 in Inside Dia, 1000 PK (140402HSN)
- NEWPORT FASTENERS Hex Spacer, #2 Screw Size, Natural Nylon, 1/4 in Overall Lg, 0.091 in Inside Dia, 1000 PK (100402HSN)
- NEWPORT FASTENERS Hex Spacer, #2 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.091 in Inside Dia, 1000 PK (141202HSN)
- NEWPORT FASTENERS Hex Spacer, #6 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.14 in Inside Dia, 1000 PK (141206HSN)
- ZORO SELECT Hex Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (35HSP013)
- ZORO SELECT Hex Spacer, 1/4 in Screw Size, Nylon, 1/2 in Overall Lg, 0.195 in Inside Dia, 10 PK (35HSP400)
- ZORO SELECT Hex Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (35HSP109)
- Newport Fasteners Hex Spacers