Shop All Panel Nuts
Newport Fasteners
Hex Panel Nuts 3/8-32 x 9/16 x 3/32 , Steel, Zinc Plating, , 2000PK
Mfr # 3709309NP
Zoro # G106372220
product price: $1,095.99
/pk 2000, $0.55/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Dia./Thread Size 3/8"-32
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 3709309NP
- Zoro # G106372220
- Country of Origin Unknown
- Category Panel Nuts
Dimensions
Dia./Thread Size | 3/8"-32 |
Details
System of Measurement | Inch |
Nut Style | Hex Panel Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Item | Hex Panel Nuts |
Description
Hex Panel Nuts 3/8-32 x 9/16 x 3/32 , Steel, Zinc Plating, , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in L, 25 PK (U51000.031.0275)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (Ad44BS201)
- ZORO SELECT #6-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.013.0001)
- G.L. HUYETT Rivet Nut, M10-1.50 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-CAH2-1015-3.8/B1)
- ZORO SELECT Panel Nut, 1/2-28, Hex, Stainless, Plain (Z0429-SS)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, Plain (Z0428-SS)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25, Width: 3/8 in (Z0195)
- DWYER INSTRUMENTS Panel Mounting Nut For MPR Pressure Regulator (MPR-N)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Steel, Zinc, PK2 (Z0190)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Steel, Zinc, PK2 (Z0185)
- ZORO SELECT Panel Nut, 1/2-28, Hex, Stainless, Plain (Z0447-SS)
- Newport Fasteners Panel Nuts