Shop All Panel Nuts
Newport Fasteners
Hex Panel Nuts 1/8-27 x 9/16 x 3/16 , Steel, Zinc Plating, , 2000PK
Mfr # 020309NP
Zoro # G306372167
product price: $747.99
/pk 2000, $0.37/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Dia./Thread Size 1/8"-27
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 020309NP
- Zoro # G306372167
- Country of Origin Unknown
- Category Panel Nuts
Dimensions
Dia./Thread Size | 1/8"-27 |
Details
System of Measurement | Inch |
Nut Style | Hex Panel Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Item | Hex Panel Nuts |
Description
Hex Panel Nuts 1/8-27 x 9/16 x 3/16 , Steel, Zinc Plating, , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 2 in, White Steel Flat Head Phillips Drive, 12 PK (79375)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 12 PK (69513)
- ZORO SELECT Flat Washer, For Screw Size M14 , Steel Zinc Plated Finish, 50 PK (M38130.140.0001)
- GRIP-RITE Common Nail, 1-1/4 in L, 3D, Steel, Bright Finish, 12.50 ga (114ATUL5)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25 (Z0196)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0221)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25 (Z0199)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Brass, Nickel, PK25 (Z0202)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Grade 2 Steel Fine Thread Finished Hex Nuts 20PK (60912)
- ZORO SELECT Panel Nut, 5/8-24, Hex, Stainless, Plain (Z0430-SS)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25, Width: 3/8 in (Z0195)
- Newport Fasteners Panel Nuts