Shop All Hex Nuts
Newport Fasteners
Hex Nut, M8-1.25, Steel, Class 8, Plain, 6.50 mm Ht, 3500 PK
Mfr # 377734-BR-3500
Zoro # G906310415
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Steel
- Material Grade/Class Class 8
- Finish Plain
- Hex Height 6.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 377734-BR-3500
- Zoro # G906310415
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 6.50 mm |
Hex Width | 13 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Plain |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric |
Description
M8-1.25 Finished Hex Nuts/Metric Class 8 Steel/Plain DIN 934 , 3500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (N04120.056.0001)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.043.3600)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 60 PK (U22080.075.0425)
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07000.112.0700)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/2"-6, Steel, Grade DH, Plain, 1-15/32 in Ht, 30 PK (872000-BR-30)
- NEWPORT FASTENERS Jam Nut, 1-5/8"-1/2, Steel, Grade A, Zinc Plated, 1-25/64 in Ht, 50 PK (642015-BR-50)
- NEWPORT FASTENERS Jam Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (344948-PR-100)
- NEWPORT FASTENERS Hex Nut, 1-3/4"-5, Steel, Plain, 1-1/2 in Ht, 15 PK (876089-BR-15)
- NEWPORT FASTENERS Hex Nut, M2.5-0.45, Stainless Steel, Not Graded, Plain, 2 mm Ht, 10000 PK (284655)
- NEWPORT FASTENERS Jam Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 100 PK (695451-PR-100)
- NEWPORT FASTENERS Jam Nut, 1-3/8"-6, 18-8 Stainless Steel, Not Graded, Plain, 1-11/64 in Ht, 50 PK (486523-BR-50)
- Newport Fasteners Hex Nuts