Shop All Hex Nuts
Newport Fasteners
Hex Nut, M8-1.25, Steel, Class 10, Zinc Yellow Plated, 6.50 mm Ht, 100 PK
Mfr # 987155-PR-100
Zoro # G006314610
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Yellow Plated
- Hex Height 6.50 mm
- Hex Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 987155-PR-100
- Zoro # G006314610
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 6.50 mm |
Hex Width | 13 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Yellow Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Description
M8-1.25 Finished Hex Nuts/Metric Class 10 Steel/Zinc Yellow Plating DIN 934 , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Weld Nut, 5/16"-18, Steel, 3/8" Lg, 10 PK (931366)
- VAST Spring Nut, #10-24, 316 Stainless Steel, 25 PK (V200 10-24S2-25)
- US CARGO CONTROL Eye Bolt 1/2", 2 in Shank, Steel, Galvanized (GVEB12X2)
- DOUBLE HH MFG 5/8X5-1/2 Hitch Pin (00123)
- NEWPORT FASTENERS Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow Plated, 13 mm Ht, 25 PK (746129-PR-25)
- NEWPORT FASTENERS Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow Plated, 8 mm Ht, 100 PK (824707-PR-100)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Brass, Brass, 7/32 in Ht, 100 PK (NB117001P-100)
- NEWPORT FASTENERS Machine Screw Nut, #6-32, Steel, Plain, 0.114 in Ht, 100 PK (112725-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Plain, 31/64 in Ht, 375 PK (783832)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade DH, Plain, 63/64 in Ht, 500 PK (NB174104B-500)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK (N01120.075.0002)
- Newport Fasteners Hex Nuts