Shop All Hex Nuts
Newport Fasteners
Hex Nut, M6-1.00, Steel, Class 6, Zinc Plated, 5 mm Ht, 500 PK
Mfr # 344665-PR-500
Zoro # G106310383
product price: $51.29
/pk 500, $0.10/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 6
- Finish Zinc Plated
- Hex Height 5 mm
- Hex Width 9.78 to 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 344665-PR-500
- Zoro # G106310383
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 5 mm |
Hex Width | 9.78 to 10 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 6 |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric |
Description
M6-1.00 Finished Hex Nuts/Metric Class 6 Steel/Zinc Plated DIN 934 , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 5/16 in Barrel Ht, 1000 PK (3105NT4)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel 25 PK (2434434)
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel (L15BAB)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish, 5 PK (Z9095BR)
- NEWPORT FASTENERS Jam Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 13 mm Ht, 500 PK (740933-BR-500)
- NEWPORT FASTENERS Jam Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 4000 PK (170416)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Yellow, 31/64 in Ht, 700 PK (NB322100B-700)
- NEWPORT FASTENERS Hex Nut, #3-4, Steel, Grade 2, Hot Dipped Galvanized, 2-19/32 in Ht, 6 PK (701883-BR-6)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (977605-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 3-3/4"-4, Steel, Grade A, Hot Dipped Galvanized, 3-11/16 in Ht, 2 PK (NB324650B-2)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Plain, 3/4 in Ht, 105 PK (87NFP)
- Newport Fasteners Hex Nuts