Shop All Hex Nuts
Newport Fasteners
Hex Nut, M6-1.00, Steel, Class 10, Zinc Plated, 5 mm Ht, 3000 PK
Mfr # 641507
Zoro # G706312589
product price: $376.99
/pk 3000, $0.13/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
- Hex Height 5 mm
- Hex Width 9.78 to 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 641507
- Zoro # G706312589
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 5 mm |
Hex Width | 9.78 to 10 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric |
Description
M6-1.0 Finished Hex Nuts/Metric Class 10/Zinc/DIN 934 , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK (LR343)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0208-AL28)
- ZORO SELECT Square U-Bolt, 5/16"-18, 2 in Wd, 3 in Ht, Zinc Plated Steel (U17263.031.0203)
- ZORO SELECT Grade 9, 5/16"-18 Flange Bolt, Plain Alloy Steel, 3/4 in L, 50 PK (2FA63)
- NEWPORT FASTENERS Heavy Hex Nut, 3-1/2"-8, Steel, Grade 2H, Plain, 3-7/16 in Ht, 2 PK (823677-BR-2)
- NEWPORT FASTENERS Machine Screw Nut, #12-24, Steel, Plain, 0.161 in Ht, 100 PK (740661-PR-100)
- NEWPORT FASTENERS Jam Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 200 PK (867532-BR-200)
- NEWPORT FASTENERS Machine Screw Nut, #10-24, Steel, Zinc Plated, 0.130 in Ht, 100 PK (276162-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 31/64 in Ht, 50 PK (744266-PR-50)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 8, Plain, 7/32 in Ht, 100 PK (NB308050P-100)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 5 PK (932231)
- Newport Fasteners Hex Nuts