Shop All Hex Nuts
Newport Fasteners
Hex Nut, M56-5.5, Steel, Class 8, Plain, 45 mm Ht, 12 PK
Mfr # 155317-BR-12
Zoro # G506310327
product price: $492.99
/pk 12, $41.08/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M56-5.5
- Material Steel
- Material Grade/Class Class 8
- Finish Plain
- Hex Height 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 155317-BR-12
- Zoro # G506310327
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M56-5.5 |
Hex Height | 45 mm |
Hex Width | 85 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Plain |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric |
Description
M56-5.50 Finished Hex Nuts/Metric Class 8 Steel/Plain DIN 934 , 12PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 50 PK (08864)
- ZORO SELECT Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 25 PK (U55090.037.0001)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Torx Drive, 1400 PK (52609)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Steel, 5 PK (5WY84)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade A, Hot Dipped Galvanized, 31/64 in Ht, 100 PK (456035-PR-100)
- NEWPORT FASTENERS Jam Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (344948-PR-100)
- NEWPORT FASTENERS Hex Nut, M6-1.00, Steel, Class 10, Zinc Plated, 5 mm Ht, 3000 PK (641507)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 2H, Plain, 47/64 in Ht, 125 PK (275289)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/4"-7, Steel, Grade 2H, Hot Dipped Galvanized, 1-7/32 in Ht, 50 PK (595093-BR-50)
- NEWPORT FASTENERS Hex Nut, M24-3.00, Stainless Steel, Not Graded, Plain, 19 mm Ht, 25 PK (954283-PR-25)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03731)
- Newport Fasteners Hex Nuts