Shop All Hex Nuts
Newport Fasteners
Hex Nut, M5-0.8, Stainless Steel, Not Graded, Plain, 4 mm Ht, 100 PK
Mfr # 598942-PR-100
Zoro # G806312526
product price: $29.99
/pk 100, $0.30/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M5-0.8
- Material Stainless Steel
- Finish Plain
- Hex Height 4 mm
- Hex Width 7.78 to 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 598942-PR-100
- Zoro # G806312526
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M5-0.8 |
Hex Height | 4 mm |
Hex Width | 7.78 to 8 mm |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 934 |
System of Measurement | Metric |
Description
M5-0.80 Finished Hex Nuts/A4-80 Stainless Steel/DIN 934 , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 5 PK (U04104.050.0650)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03946)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M51010.120.0060)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (329-8)
- NEWPORT FASTENERS Hex Nut, M30-3.5, Steel, Class 8, Plain, 24 mm Ht, 5 PK (223534-PR-5)
- NEWPORT FASTENERS Hex Nut, M20-2.5, Steel, Class 10, Plain, 16 mm Ht, 200 PK (247645)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade 2H, Plain, 31/64 in Ht, 100 PK (388252-PR-100)
- NEWPORT FASTENERS Hex Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 10 mm Ht, 50 PK (NB270050P-50)
- NEWPORT FASTENERS Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 39/64 in Ht, 400 PK (NB320200B-400)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade A, Plain, 0.277 to 0.317 in Ht, 50 PK (NB289062P-50)
- NEWPORT FASTENERS Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 23/64 in Ht, 100 PK (601639-PR-100)
- Newport Fasteners Hex Nuts