Shop All Hex Nuts
Newport Fasteners
Hex Nut, M20-2.5, Steel, Class 10, Plain, 16 mm Ht, 200 PK
Mfr # 247645
Zoro # G506353027
product price: $237.99
/pk 200, $1.19/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20-2.5
- Material Steel
- Material Grade/Class Class 10
- Finish Plain
- Hex Height 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 247645
- Zoro # G506353027
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M20-2.5 |
Hex Height | 16 mm |
Hex Width | 29.16 to 30 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Plain |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric |
Description
M20-2.5 Finished Hex Nuts/Metric Class 10/Plain/DIN 934 , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37000.037.0001)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Nylon 1/4 in OD (140404RFN)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (B26661.013.0075)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK (8056957)
- NEWPORT FASTENERS Hex Nut, 1-3/4"-5, Steel, Plain, 1-1/2 in Ht, 15 PK (876089-BR-15)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (521443-PR-100)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 8, Plain, 7/32 in Ht, 100 PK (NB308050P-100)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Plain, 47/64 in Ht, 50 PK (883878-PR-50)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (977605-PR-100)
- NEWPORT FASTENERS Jam Nut, 1-1/8"-7, Steel, Zinc Plated, 31/32 in Ht, 10 PK (802325-PR-10)
- ZORO SELECT Thin Hex Nut, M20-1.00, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11380.200.0100)
- Newport Fasteners Hex Nuts