Shop All Hex Nuts
Newport Fasteners
Hex Nut, M20-2.5, Stainless Steel, Not Graded, Plain, 16 mm Ht, 150 PK
Mfr # 974663
Zoro # G706314521
product price: $504.99
/pk 150, $3.37/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M20-2.5
- Material Stainless Steel
- Finish Plain
- Hex Height 16 mm
- Hex Width 29.16 to 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 974663
- Zoro # G706314521
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M20-2.5 |
Hex Height | 16 mm |
Hex Width | 29.16 to 30 mm |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 934 |
System of Measurement | Metric |
Description
M20-2.5 Finished Hex Nuts/A4 Stainless Steel/DIN 934 , 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (05045)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSDS)
- AMPG Spherical Washer, Fits Bolt Size 3/16-1/4 Steel Case Hard, Black Ox Finish (Z9450M)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 50 PK (M07000.050.0110)
- NEWPORT FASTENERS Heavy Hex Nut, 2-3/4"-4, Steel, Grade 2H, Hot Dipped Galvanized, 2-45/64 in Ht, 5 PK (NB313840B-5)
- NEWPORT FASTENERS Hex Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 10 mm Ht, 50 PK (NB270050P-50)
- NEWPORT FASTENERS Jam Nut, 1-3/8"-6, Steel, Plain, 1-11/64 in Ht, 10 PK (579549-PR-10)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade C, Plain, 63/64 in Ht, 100 PK (611192-BR-100)
- NEWPORT FASTENERS Machine Screw Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 0.066 in Ht, 10000 PK (996354-BR-10000)
- NEWPORT FASTENERS Hex Nut, 7/8"-9, Steel, Grade 8, Plain, 3/4 in Ht, 25 PK (NB308066P-25)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade DH, Black Oxide, 1-7/32 in Ht, 30 PK (B04026.125.0001)
- Newport Fasteners Hex Nuts