Shop All Hex Nuts
Newport Fasteners
Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow, 13 mm Ht, 25 PK
Mfr # NB270054P-25
Zoro # G506371014
product price: $54.89
/pk 25, $2.20/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Yellow
- Hex Height 13 mm
- Hex Width 23.67 to 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB270054P-25
- Zoro # G506371014
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 13 mm |
Hex Width | 23.67 to 24 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Yellow |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric |
Description
M16-2.00 Finished Hex Nuts/Metric Class 10/Zinc Yellow/DIN 934 , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 12 PK (71046)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx2" L, PK25 (U39351.025.0200)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1/2, PK50 (U51260.050.0050)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Stainless Steel Hex Head Hex Drive, 50 PK (53274)
- NEWPORT FASTENERS Hex Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 10 mm Ht, 50 PK (NB270050P-50)
- NEWPORT FASTENERS Heavy Hex Nut, #3-4, Steel, Grade 2H, Plain, 2-61/64 in Ht, 5 PK (564003-BR-5)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 8, Zinc Plated, 55/64 in Ht, 25 PK (415402-PR-25)
- NEWPORT FASTENERS Hex Nut, M30-3.5, Steel, Class 8, Plain, 24 mm Ht, 5 PK (223534-PR-5)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Zinc Plated, 47/64 in Ht, 250 PK (340869-BR-250)
- NEWPORT FASTENERS Hex Nut, M6-1.00, Steel, Class 6, Zinc Plated, 5 mm Ht, 500 PK (344665-PR-500)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Brass, 100 PK (03767)
- Newport Fasteners Hex Nuts